Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Nuvo Lighting
>
S601257
Nuvo Lighting S601257 "Dawn" Flush Mount Ceiling Light
| Item: | S601257 |
| Finish: | Mahogany Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $43.02
Details and Dimensions
| Height | 6" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |


