Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S601179
Nuvo Lighting S601179 "Vine" Mini Pendant
| Item: | S601179 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $35.92
Details and Dimensions
| Height | 54" |
| Width | 6-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Champagne |
| Shade Material | Glass |
| Energy Star | No |


