Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S601174
Nuvo Lighting S601174 "Vine" Flush Mount Ceiling Light
| Item: | S601174 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $39.99
Details and Dimensions
| Height | 6-3/8" |
| Width | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Champagne |
| Shade Material | Glass |


