Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S601171
Nuvo Lighting S601171 "Vine" Large Foyer Chandelier
| Item: | S601171 |
| Finish: | Sonoma Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 29" |
| Width | 38-1/2" |
| Diameter | 38-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra / E12 Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Golden Husk |
| Shade Material | Glass |
| Chain Length | 48" |
| Voltage | 120V |


