X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60111 "Mericana" 1 Bulb Wall Sconce

Item: N60111
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $52.50

Price: $38.85



Details and Dimensions

Height 12"
Width 6"
Extension From Wall 8-3/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Natural Linen
Shade Material Fabric
Suitable Installation Damp
Voltage 120V