X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60110 "Mericana" 4 or more Bulb Bathroom Light

Item: N60110
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $135.00

Price: $99.90



Details and Dimensions

Height 9-1/8"
Width 32"
Extension From Wall 8-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Amber Water
Shade Material Glass
Suitable Installation Damp
Voltage 120V