Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S60109
Nuvo Lighting S60109 "Mericana" 3 Bulb Bathroom Light
| Item: | S60109 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $75.04
Details and Dimensions
| Height | 9-1/8" |
| Width | 24" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Amber Water |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


