Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S601068
Nuvo Lighting S601068 "Jet" Mini Pendant
| Item: | S601068 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.94
Details and Dimensions
| Height | 42" |
| Width | 5-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Glass Type | White Opal |
| Shade Material | Glass |
| Energy Star | No |


