Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
S60104
Nuvo Lighting S60104 "Mericana" Up Light Pendant
| Item: | S60104 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.95
Details and Dimensions
| Height | 22-1/4" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Amber Water |
| Shade Material | Glass |
| Chain Length | 48" |
| Wire Length | 144" |
| Energy Star | No |


