Nuvo Lighting S601037 "Castillo" Flush Mount Ceiling Light
| Item: | S601037 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $29.91
Details and Dimensions
| Height | 7" |
| Width | 11-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |


