Nuvo Lighting S601035 "Castillo" 3 Bulb Bathroom Light
| Item: | S601035 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.93
Details and Dimensions
| Height | 9" |
| Width | 25-1/2" |
| Extension From Wall | 10-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Incandescent Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


