Nuvo Lighting S601031 "Castillo" 2 Bulb Bathroom Light
| Item: | S601031 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $53.93
Details and Dimensions
| Height | 9" |
| Width | 17-1/4" |
| Extension From Wall | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent Incandescent Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


