Nuvo Lighting S601028 "Castillo" Up Light Pendant
| Item: | S601028 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.97
Details and Dimensions
| Height | 28-1/2" |
| Width | 20-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Chain Length | 48" |
| Wire Length | 144" |
| Energy Star | No |


