Nuvo Lighting S601024 "Castillo" Mid Sized Chandelier
| Item: | S601024 |
| Finish: | Sonoma Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.98
Details and Dimensions
| Height | 21" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Champagne Washed Linen |
| Shade Material | Fabric |
| Chain Length | 48" |
| Voltage | 120V |


