X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60102 "Mericana" Flush Mount Ceiling Light

Item: N60102
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $83.85

Price: $55.99



Details and Dimensions

Height 8-1/8"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Amber Water
Shade Material Glass
Suitable Installation Damp
Voltage 120V