Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Nuvo Lighting
>
SAT60100
Nuvo Lighting SAT60100 "Mericana" Mid Sized Chandelier
| Item: | SAT60100 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.00
Details and Dimensions
| Height | 19-1/2" |
| Width | 25-1/4" |
| Diameter | 25-1/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Amber Water |
| Shade Material | Glass |
| Chain Length | 48" |
| Voltage | 120V |


