Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Nuvo Lighting
>
SAT60060
Nuvo Lighting SAT60060 "Normandy" 2 Bulb Bathroom Light
| Item: | SAT60060 |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $51.03
Details and Dimensions
| Height | 10" |
| Width | 14-1/2" |
| Extension From Wall | 7-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


