X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60059 "Normandy" 1 Bulb Wall Sconce

Item: N60059
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 5-1/2"
Extension From Wall 8-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Champagne Washed Linen
Shade Material Glass
Suitable Installation Damp
Voltage 120V