Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Nuvo Lighting
>
S60057
Nuvo Lighting S60057 "Normandy" Semi Flush Mount Ceiling Light
| Item: | S60057 |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.03
Details and Dimensions
| Height | 10-1/8" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Champagne Washed Linen |
| Shade Material | Glass |


