X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60988 "Cornerstone" Outdoor Entrance Wall Light

Item: N60988
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $56.65

Price: $37.63 (Pricing is for White)



Details and Dimensions

Height 13"
Width 7"
Extension From Wall 9-1/4"
Height From Center Of Wall Opening 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V