X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60540 "Briton" Outdoor Entrance Wall Light

Item: N60540
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $47.85

Price: $35.41 (Pricing is for White)



Details and Dimensions

Height 18"
Width 6"
Extension From Wall 6-1/8"
Height From Center Of Wall Opening 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Includes Long and Short Tail