X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603955 "Link" Multi Bulb Wall Sconce

Item: N603955
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $243.32

Price: $146.19 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 21"
Width 4-1/2"
Extension From Wall 3-3/4"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Features Can Be Mounted Vertically or Horizontally
Lamp Type GU24