Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603953 "Link" 1 Bulb Wall Sconce

Item: N603953
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $150.00

Price: $111.00 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 11-1/2"
Width 4-1/2"
Extension From Wall 3-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes