X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603277 "Empire" 4 or more Bulb Bathroom Light

Item: N603277
Finish: Brushed Nickel / Frosted
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6-1/8"
Width 28-3/4"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V