X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603266 "Empire" 3 Bulb Bathroom Light

Item: N603266
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/8"
Width 20-1/2"
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V