X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603264 "Empire" 1 Bulb Wall Sconce

Item: N603264
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $37.50

Price: $25.99 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 6-1/8"
Width 6-1/4"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V