X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603327 "Ballerina" 4 or more Bulb Bathroom Light

Item: N603327
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-5/8"
Width 48"
Extension From Wall 8-1/2"
Number of Bulbs 7
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 91 W
Mounting Options Up/Down Light
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V