X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603323 "Ballerina" 3 Bulb Bathroom Light

Item: N603323
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $135.00

Price: $89.99 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 7-5/8"
Width 24"
Extension From Wall 8-1/2"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V