Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603322 "Ballerina" 2 Bulb Bathroom Light

Item: N603322
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $96.00

Price: $71.04 (Pricing is for Brushed Nickel / Frosted)

Details and Dimensions

Height 7-5/8"
Width 18"
Extension From Wall 8-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V