X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603256 "Empire" Large Foyer Chandelier

Item: N603256
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $465.00

Price: $344.10 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 18"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Voltage 120V