X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603255 "Empire" Mid Sized Chandelier

Item: N603255
Finish: Brushed Nickel / Frosted
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 14"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V