X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603321 "Empire" 4 or more Bulb Bathroom Light

Item: N603321
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $174.00

Price: $128.76 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 6-1/8"
Width 28-3/4"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 52 W
Mounting Options Up/Down Light
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Damp
Voltage 120V