X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N603306 "Empire" Large Foyer Chandelier

Item: N603306
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $585.00

Price: $389.99 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 18"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Shade Material Glass
Chain Length 72"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V