X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N602938 "Link" Multi Bulb Wall Sconce

Item: N602938
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $249.98

Price: $150.20 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-1/2"
Width 8"
Extension From Wall 3-3/4"
Number of Bulbs 2
Bulb Type Incandescent Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes