X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N602934 "Link" 1 Bulb Wall Sconce

Item: N602934
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 4-1/2"
Extension From Wall 3-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes