X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60273 "Copius" Flush Mount Ceiling Light

Item: N60273
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $83.32

Price: $50.00 (Pricing is for Old Bronze)




Details and Dimensions

Height 5"
Width 16-1/8"
Diameter 16-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V