X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60272 "Copius" Flush Mount Ceiling Light

Item: N60272
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V