X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N602529 "Cube" Outdoor Entrance Wall Light

Item: N602529
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $50.85

Price: $37.63 (Pricing is for Textured Black)



Details and Dimensions

Height 9-1/2"
Width 4-3/8"
Extension From Wall 6-1/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted (White/Textured Black), Champagne (Old Bronze)
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Photocell Included Yes