X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N602213 "Cornerstone" Post Light

Item: N602213
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $73.50

Price: $49.99 (Pricing is for Textured Black)



Details and Dimensions

Height 14-1/4"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Photocell Included Yes
Voltage 120V
Glass Type Frosted
Eco-Friendly Energy Star
Suitable Installation Wet