X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N602209 "Cornerstone" Outdoor Hanging Lantern

Item: N602209
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-5/8"
Width 7"
Overall Height 60-5/8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Chain Length 48"
Wire Length 144"
Photocell Included Yes