Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N602206 "Cornerstone" Outdoor Entrance Wall Light

Item: N602206
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13"
Width 7"
Extension From Wall 9-1/4"
Height From Center Of Wall Opening 4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Photocell Included Yes