X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N602201 "Cornerstone" Outdoor Entrance Wall Light

Item: N602201
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $74.85

Price: $49.99 (Pricing is for White)



Details and Dimensions

Height 18"
Width 7"
Extension From Wall 9-1/4"
Height From Center Of Wall Opening 11"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Includes Long and Short Tail
Photocell Included Yes