X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N602202 "Cornerstone" Outdoor Entrance Wall Light

Item: N602202
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $74.85

Price: $55.39 (Pricing is for Old Bronze)



Details and Dimensions

Height 18"
Width 7"
Extension From Wall 9-1/4"
Height From Center Of Wall Opening 11"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Includes Long and Short Tail
Photocell Included Yes