X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N604672 "Margaux" Semi Flush Mount Ceiling Light

Item: N604672
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Satin White (Nickel), Chestnut (Bronze)
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Voltage 120V
Features Convertible To A Pendent Fixture