Nuvo Lighting S604671 "Margaux" Flush Mount Ceiling Light
| Item: | S604671 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.96
Details and Dimensions
| Height | 7-3/4" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Shade Type | Drum |


