Nuvo Lighting S604667 "Margaux" Drum Pendant
| Item: | S604667 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.07
Details and Dimensions
| Height | 26" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Voltage | 120V |


