Nuvo Lighting S604665 "Margaux" Mid Sized Chandelier
| Item: | S604665 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $400.10
Details and Dimensions
| Height | 26" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Voltage | 120V |


