Nuvo Lighting S604662 "Margaux" 2 Bulb Bathroom Light
| Item: | S604662 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.96
Details and Dimensions
| Height | 10-3/8" |
| Width | 16-1/4" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Mounting Options | Up Light |
| Glass Type | Satin White |
| Shade Material | Glass |
| Voltage | 120V |


