Nuvo Lighting S604661 "Margaux" 1 Bulb Wall Sconce
| Item: | S604661 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.93
Details and Dimensions
| Height | 10" |
| Width | 6-7/8" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin White |
| Shade Material | Glass |


