Nuvo Lighting S604531 "Patrone" Flush Mount Ceiling Light
| Item: | S604531 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $115.96
Details and Dimensions
| Height | 8" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Frosted / Clear |
| Shade Material | Glass |


